- 7" Curved Jaw Locking Plier w/ Wire Cutter
- 1 5/8" Jaw Capacity
features
- Long nose with wire cutter gets to hard-to-reach spots
- Locking "C" clamps are faster and easier to use than standard clamps
- World famous Crescent® brand
- Maximum jaw opening per ASME specs
- Patented angled tooth pattern for better grip
- Nickel-plated finish
- Compound action for powerful non-slip locking grip
- Versatile curved jaw also features integral wire cutter
| Manufacturer Name | CRESCENT |
| Cooper Family | CRE003 - Pliers/Cutters |
| Plier Type | Curved Jaw |
| Cutter | Yes |
| Overall Length | 7 in |
| Weight | 0.85 LB |
| EAN or UPC | 37103206695 |

