- 148 Pieces
- Inch & Metric
- Professional Tool Set w/Plastic Case
applications
- For most industrial applications
features
- Tools lock securely in place
- Durable storage case with raised-letter tool location identification
- Ratchet drives have quick-release button operation
- 72-tooth ratchet drives for 5° swing in tight spaces
includes
- (20) 1/4" six-point sockets
- (16) 3/8" 12-point sockets
- (10) 3/8" six-point deep sockets
- (10) 1/2" six-point sockets
- (1) 3/8" female to 1/4" male adapter
- (2) 3/8" spark plug sockets
- (3) 72 tooth quick-release ratchets
- (4) extensions
- (12) combination wrenches
- (2) pliers
- (4) magnetic screwdrivers
- (1) Dura-Driver™ MAGNETIC bit driver
- (40) 1" driver bits w/ four holders
- (18) hex keys w/ two holders
- (1) storage case
compliances
- 0
| Inch/Metric | Inch, Metric |
| Cooper Family | CRE010 - Tool Sets |
| No. of Pieces | 148 |
| Weight | 21.5 LB |

