- 170 Piece
- Inch & Metric
- Mechanics Tool Set
applications
- For most industrial applications
features
- 72-tooth ratchet drives for 5° swing in tight spaces
- Ratchet drives have quick-release button operation
- Durable storage case with raised-letter tool location identification
- Tools lock securely in place
includes
- (34) SAE sockets
- (1) 3/8" female to 1/4" male adapter
- (2) 3/8" spark plug sockets
- (3) 72 tooth quick-release ratchets
- (4) extensions
- (12) combination wrenches
- (2) pliers
- (4) magnetic screwdrivers
- (1) Dura-Driver™ MAGNETIC bit driver
- (40) 1" driver bits w/ four holders
- (24) hex keys w/ two holders
- (1) storage case
- (35) metric sockets
compliances
- 0
| Inch/Metric | Inch, Metric |
| No. of Pieces | 170 |
| Weight | 19.778 LB |
| EAN or UPC | 37103221377 |

