- Hi-Viz® Orange Reel Fiberglass Tape
- 50 ft, 15 m Long x 1/2 in, 13 mm Wide
| Type | Double Side Tape |
| End Type | Folding Hook |
| Blade Material | Fiberglass |
| Blade Finish | Yellow Clad |
| Length | 50 ft |
| Weight | 1.38 LB |
| EAN or UPC | 37103224132 |
| Type | Double Side Tape |
| End Type | Folding Hook |
| Blade Material | Fiberglass |
| Blade Finish | Yellow Clad |
| Length | 50 ft |
| Weight | 1.38 LB |
| EAN or UPC | 37103224132 |