- Jack Chain
- 14 Trade Size
- 0.080" Material Diameter
- 190 ft Reel
- Black Polycoat Finish
| Attachments | No Attachments |
| Working Load Limit | 16 lb |
| Length | 190 ft |
| Material Dia. | 0.08 in |
| Color | Black |
| Weight Per Package | 10 lb |
| Cooper Family | CAM004 - Chain - Weldless |
| Chain Type | Jack Chain |
| Finish | Black Polycoat |
| Trade Size | 14 |
| Package Type | Reel |
| Inner Length | 0.63 in |
| Weight | 1928.5 LB |
| EAN or UPC | 20418183379 |

