- Loop Chain
- 2/0 Trade Size
- 0.140" Material Diameter
- 50 ft Reel
- Yellow Polycoat Finish
| Material Dia. | 0.14 in |
| Package Type | Reel |
| Color | Yellow |
| Chain Type | Loop Chain |
| Inner Length | 2.17 in |
| Attachments | No Attachments |
| Weight Per Package | 10.9 lb |
| Length | 50 ft |
| Finish | Yellow Polycoat |
| Trade Size | 2/0 |
| Working Load Limit | 255 lb |
| Cooper Family | CAM004 - Chain - Weldless |
| Weight | 460.0 LB |
| EAN or UPC | 20418183577 |

