- Loop Chain
- 2/0 Trade Size
- 0.140" Material Diameter
- 200 ft Square Pail
- Yellow Polycoat Finish
| Trade Size | 2/0 |
| Working Load Limit | 255 lb |
| Package Type | Square Pail |
| Material Dia. | 0.14 in |
| Weight Per Package | 34 lb |
| Finish | Yellow Polycoat |
| Length | 200 ft |
| Attachments | No Attachments |
| Color | Yellow |
| Inner Length | 2.17 in |
| Chain Type | Loop Chain |
| Cooper Family | CAM004 - Chain - Weldless |
| Weight | 34.6 LB |
| EAN or UPC | 20418183584 |

