- 10" Tongue & Groove Plier Carded-Curve Jaw
features
- Made from the finest quality tool steel.
- Designed to grip all shapes like rods, pipes and cable connections
- Precision-milled ribs ensure smooth, positive interlock between two halves with no chance of halves separating or jumping out of grooves
- Curved jaws and self-locking jaw adjustment
- Forged, hardened and tempered
- Red nonslip cushion handle grips and long handles give powerful leverage.
| Cooper Family | CRE003 - Pliers/Cutters |
| Grip | Cushioned |
| Overall Length | 10 in |
| Trade Mark | Crescent® |
| Plier Type | Curved Jaw |
| Weight | 0.75 LB |
| EAN or UPC | 37103464705 |

