- Inage Oil Gauging Plumb Bob
- 1" Diameter
- 6 3/4" Long
- Round
features
- For checking amount of liquid left in tank
| Tip Type | Cone |
| Overall Length | 6.75 in |
| Diameter | 1 in |
| Material | Stainless Steel |
| Shape | Round |
| Cooper Family | LUF009 - Plumb Bobs |
| Weight | 1.2 LB |
| EAN or UPC | 37103460134 |

