- Quick Link
- , Galvanized Zinc
- 1/2" Link Size
| Finish | Galvanized Zinc |
| Working Load Limit | 3300 lb |
| Overall Length | 4.25 in |
| Locking Type | Thread |
| Cooper Family | CAM049 - Accessories |
| Bail Size | 12 mm |
| Inner Length | 3 1/4 in |
| Link Size | 1/2 in |
| Opening Size | 9/16 in |
| Weight | 0.5 LB |
| EAN or UPC | 20418201684 |

