Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cooper ToolTC100MT

TC100MT

POSSIBLE REPLACEMENT CRES_PS1806N MATERIAL NO 101370937
Item #101801866
Cooper ToolTC100MT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Largest, most elaborate of tool cases.
  • Contains 53 individual hand tools, 31 Series® interchangeable screwdriver/nutdriver blades and handles, and specialized screwdriver/nutdriver kits (as listed)
  • Covered with attractive durable charcoal brown leather-grain Marvelon vinyl
  • Removable three-panel hinged tool pallet in lid plus additional pallet in bottom.
  • Solid brass hardware with anodized aluminum divider in bottom.
  • Size: 18 3/4" x 12 1/2" x 5 7/8" (476 mm x 318 mm x 149 mm)
Weight 13.7 LB
EAN or UPC 37103486257
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison