Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cooper ToolTCA150ST

TCA150ST

17 5/8IN X12 5/8X5 3/4IN ALUMINUM
Item #101801953
Cooper ToolTCA150ST
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Carefully selected, intermediate assortment of Xcelite® hand tools and WP5 Weller® 25 W soldering iron
  • Contains 23 individual hand tools, 24 Series 99® interchangeable screwdriver/nutdriver blades and handles, XL70 offset ratchet screwdriver set, measuring tape, and solder (as listed)
  • High tech aluminum tool case with smooth finish, keyless combination lock and chrome-plated latch
  • Tongue and groove lid with rubber gasket ensures a positive seal from dirt and water
  • Case complete with removable pallet in lid plus additional panel in bottom
  • Size: 17 5/8" x 12 5/8" x 5 3/4" (448 mm x 321 mm x 146 mm)
Weight 17.2 LB
EAN or UPC 37103491367
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison