features
- Recommended for the most demanding hand-cutting applications
- Heavy-duty straps support the jaws
- Maximum hardness of material to be cut: Brinell 455/Rockwell C48
- Lockplate keeps jaws from loosening
- Toggle joints turn 50 lb hand pressure to 4,000 lb of cutting pressure
- Screw-type adjustment realigns edges
- Available with tubular steel or light weight, fiberglass handles
| Cooper Family | HKP001 - Manual Bolt Cutters |
| Trade Mark | H.K. Porter® |
| Weight | 5.7 LB |
| EAN or UPC | 37103907080 |

