features
- All-purpose jaws with center-cut blades
- Cuts soft, medium and hard metals
- Maximum hardness of material to be cut: Brinell 455/Rockwell C48
- Lockplate keeps jaws from loosening
- Toggle joints turn 50 lb hand pressure to 4,000 lb of cutting pressure
- Screw-type adjustment realigns edges
- Strong, lightweight fiberglass handles.
- Popular cutter.
| Trade Mark | H.K. Porter® |
| Cooper Family | HKP001 - Manual Bolt Cutters |
| Weight | 7.5 LB |
| EAN or UPC | 37103908032 |

