features
- Doesn't injure bolt or thread, splits both sides of nut at once
- Black-oxide, rust-resistant finish
- Plastisol-coated handle
- Place blades across nut at 90° angles, turn power
- Removes rusted or frozen nuts
- Center-cut blades
- Blades swivel 360° for ease in splitting hard-to-reach nuts
| Trade Mark | H.K. Porter® |
| Cooper Family | HKP004 - Specialty Cutters |
| Weight | 1.46 LB |
| EAN or UPC | 37103913166 |

