Crescent
AC210BK
WRENCH,CHROME,ADJ,10" CRESCENT 10" ADJUSTABLE WRENCH
Item #110692571
-
Pre-Packed Quantities
- Regular Jaw
- 10" Length
- 1 5/16" Capacity
- Chrome Plated Finish
- Quantity of 6
features
- The Original Adjustable Wrench
- Laser etched scale in SAE and metric to allow easy fastener ID
- Wide jaw offers greater capacity in tight spaces
| Finish | Satin Chrome with Polished Face |
| Capacity, in | 1.3125 in |
| Material | Alloy Steel |
| Overall Length | 10 in |
| Family Name | Bulk |
| Weight | 1.15 LB |
| EAN or UPC | 37103265081 |
-
Pre-Packed Quantities

