Crescent
AC212BK
WRENCH,CHROME,ADJ,12" CRESCENT 12" ADJUSTABLE WRENCH
Item #110692573
-
Pre-Packed Quantities
- Regular Jaw
- 12" Length
- 1 1/2" Capacity
- Chrome Plated Finish
- Quantity of 6
features
- The Original Adjustable Wrench
- Laser etched scale in SAE and metric to allow easy fastener ID
- Wide jaw offers greater capacity in tight spaces
| Overall Length | 12 in |
| Material | Alloy Steel |
| Capacity, in | 1.5000 in |
| Family Name | Bulk |
| Finish | Satin Chrome with Polished Face |
| Weight | 1.85 LB |
| EAN or UPC | 37103265098 |
-
Pre-Packed Quantities

