- Regular Jaw
- Tapered Handle
- 15" Overall Length
- 1 11/16" Capacity
- Chrome Plated
features
- The Original Adjustable Wrench
- Laser etched scale in SAE and metric to allow easy fastener ID
- Wide jaw offers greater capacity in tight spaces
| Material | Alloy Steel |
| Capacity, in | 1.6880 in |
| Finish | Satin Chrome with Polished Face |
| Family Name | Bulk |
| Overall Length | 15 in |
| Weight | 3.34 LB |
| EAN or UPC | 37103265104 |
-
Pre-Packed Quantities


