- Adjustable Wrench
- 18" Overall Length
- 2 1/16" Capacity
- Chrome Plated
applications
- For professional, industrial or home use
features
- Heat-treated alloy steel
- Chrome-plated finish resists rust corrosion
- Tension spring stabilizes jaw
- knurl adjusts easily
- Tapered, satin-finish handles for better two-hand grip, less weight (sizes 15 to 24)
- Proportioned dimensions for greatest strength and minimum weight
- Wide-capacity jaw allows each tool to work with more fastener sizes
- Wider handle provides more comfort and less stress to the hand
| Finish | Chrome Plated |
| Overall Length | 18 in |
| Capacity, in [Max] | 2.0625 in |
| Cooper Family | CRE001 - Wrenches |
| Wrench Type | Adjustable |
| Capacity | 2 1/16 in |
| Weight | 5.09 LB |
| EAN or UPC | 37103463357 |

