Crescent
AC224BK
WRENCH,CHROME,ADJ,TAPERED HANDLE,24" CRESCENT 24" CHROME ADJUSTABLE WRENCH
Item #110692577
-
Pre-Packed Quantities
- Regular Jaw
- Tapered Handle
- 24" Overall Length
- 2 7/16" Capacity
- Chrome Plated
features
- The Original Adjustable Wrench
- Laser etched scale in SAE and metric to allow easy fastener ID
- Wide jaw offers greater capacity in tight spaces
| Overall Length | 24 in |
| Family Name | Bulk |
| Material | Alloy Steel |
| Capacity, in | 2.4380 in |
| Finish | Satin Chrome with Polished Face |
| Weight | 6.0 LB |
| EAN or UPC | 37103265128 |
-
Pre-Packed Quantities

