Crescent
AC24BK
WRENCH,CHROME,ADJ,4" CRESCENT 4" CHROME ADJUSTABLE WRENCH
Item #110692578
-
Pre-Packed Quantities
- Regular Jaw
- 4" Length
- 1/2" Capacity
- Chrome Plated Finish
- Quantity of 6
features
- The Original Adjustable Wrench
- Laser etched scale in SAE and metric to allow easy fastener ID
- Wide jaw offers greater capacity in tight spaces
| Material | Alloy Steel |
| Finish | Satin Chrome with Polished Face |
| Capacity, in | 0.5000 in |
| Family Name | Bulk |
| Overall Length | 4 in |
| Weight | 0.09 LB |
| EAN or UPC | 37103265050 |
-
Pre-Packed Quantities

