Crescent
AC26BK
WRENCH,CHROME,ADJ,6" CRESCENT 6" CHROME ADJUSTABLE WRENCH
Item #110692581
-
Pre-Packed Quantities
- Regular Jaw
- 6" Length
- 15/16" Capacity
- Chrome Plated Finish
- Quantity of 6
features
- The Original Adjustable Wrench
- Laser etched scale in SAE and metric to allow easy fastener ID
- Wide jaw offers greater capacity in tight spaces
| Finish | Satin Chrome with Polished Face |
| Overall Length | 6 in |
| Capacity, in | 0.9375 in |
| Material | Alloy Steel |
| Family Name | Bulk |
| Weight | 0.04 LB |
| EAN or UPC | 37103265067 |
-
Pre-Packed Quantities

