Crescent
AC28BK
WRENCH,CHROME,ADJ,8" CRESCENT 8" CHROME ADJUSTABLE WRENCH
Item #110692583
-
Pre-Packed Quantities
- Regular Jaw
- 8" Length
- 1 1/8" Capacity
- Chrome Plated Finish
- Quantity of 6
features
- The Original Adjustable Wrench
- Laser etched scale in SAE and metric to allow easy fastener ID
- Wide jaw offers greater capacity in tight spaces
| Overall Length | 8 in |
| Finish | Satin Chrome with Polished Face |
| Capacity, in | 1.1250 in |
| Family Name | Bulk |
| Material | Alloy Steel |
| Weight | 3.8 LB |
| EAN or UPC | 37103265074 |
-
Pre-Packed Quantities

