- 9.75 in Overall Length
features
- Single-handed latch operation for left or right-handed use
- Free float design on the pivot bolt provides longer life
- Ergonomic, two shot material non-slip handle grips provide excellent control and easy cleaning with built-in hang hole for convenient storage
- Cuts right from tight curves to straight
- Blades have a black oxide finish to resist corrosion
- Blade serrations hold material firmly and spread cutting force uniformly across blade edge, improving cut quality and tool life
- Cuts inconel, titanium, and up to 18 gauge stainless steel
- Superior design prevents tears at end of cuts by controlling blade bypass
- minimizes folding and burrs
- Straight, Right
- Spring-action handle for a faster, effortless feed
- Handles have built-in stops, providing consistent operation and blade opening
| Handle Material | Single Material Non-Slip |
| Weight | 0.0 LB |
| EAN or UPC | 37103345943 |

