Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Gearwrench192

192

WR FUEL FLTR AND RAD CAP
Item #115118911
  • 2 1/4 in Minimum Diameter Range
  • 2 9/16 in Maximum Diameter Range
Gearwrench192
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/4 in Minimum Diameter Range
  • 2 9/16 in Maximum Diameter Range
Dia. [Min] 2.25 in
Dia. [Max] 2.5625 in
Weight 0.0 LB
EAN or UPC 82171001925
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison