- 4 in Size
- 120 Grit
- 3 1/2 in Working Diameter
| Grit | 120 |
| Size | 4 in |
| Working Dia. [Min] | 3 1/2 in |
| Type | Heavy-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 82171024924 |
| Grit | 120 |
| Size | 4 in |
| Working Dia. [Min] | 3 1/2 in |
| Type | Heavy-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 82171024924 |