- Fuel Pump Type
includes
- Easy-To-Read Gauge 3 in Hose Vacuum Hose Adapter Fitting
| Pressure Range [Max] | 15 psi |
| Gauge Diameter | 2 11/16 in |
| Hose Length | 3 in |
| Type | Fuel Pump |
| Vacuum Range | 0 to 28 in Hg |
| Weight | 0.0 LB |
| EAN or UPC | 82171025211 |
| Pressure Range [Max] | 15 psi |
| Gauge Diameter | 2 11/16 in |
| Hose Length | 3 in |
| Type | Fuel Pump |
| Vacuum Range | 0 to 28 in Hg |
| Weight | 0.0 LB |
| EAN or UPC | 82171025211 |