Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Gearwrench2646D

2646D

TST CIRCT LO VOLT
Item #115118989
  • Low Voltage
  • 6/12 V Voltage Rating
  • 36 in Cord Length
Gearwrench2646D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Low Voltage
  • 6/12 V Voltage Rating
  • 36 in Cord Length
Cord Length 36 in
Voltage 6/12 V
Type Low Voltage
Weight 0.0 LB
EAN or UPC 82171026461
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison