- SAE
- 5 Pieces
- 6 & 12 Points
| Size Range [Max] | 7/8 in |
| Set Includes | 6 Point 1/4, 5/16, 3/8, 7/16, 1/2 & 9/16 in. 12 Point 5/8, 11/16, 3/4 & 7/8 in |
| Finish | Chrome Plated |
| Length Type | Regular |
| Box End Offset | 25 ° |
| Material | Alloy Steel |
| Wrench Type | Laminated Ratcheting, Offset Box |
| Inch/Metric | SAE |
| No. of Pieces | 5 |
| Size Range [Min] | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575276354 |

