- 1/4 in Hose Size
- 14 mm & 18 mm Size
- 14 in Length
| Length | 14 in |
| Hose Size | 0.25 in |
| Type | Air Hold Extension Hose |
| Size | 14 mm, 18 mm |
| Weight | 0.385 LB |
| EAN or UPC | 82171029929 |
| Length | 14 in |
| Hose Size | 0.25 in |
| Type | Air Hold Extension Hose |
| Size | 14 mm, 18 mm |
| Weight | 0.385 LB |
| EAN or UPC | 82171029929 |