- Multiport Fuel Injection Type
| Pressure Range [Max] | 145 psi |
| Gauge Diameter | 3 3/4 in |
| Type | Multiport Fuel Injection |
| Weight | 3.555 LB |
| EAN or UPC | 82171033865 |
| Pressure Range [Max] | 145 psi |
| Gauge Diameter | 3 3/4 in |
| Type | Multiport Fuel Injection |
| Weight | 3.555 LB |
| EAN or UPC | 82171033865 |