- Diesel Type
- 4 Pieces
includes
- Compression Gauge w/Protective Boot Special Air-Hold Valve for Easy Reset Three Brass Adapters
| No. of Pieces | 4 |
| Type | Diesel |
| Pressure Range [Max] | 100 psi |
| Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 82171034688 |
| No. of Pieces | 4 |
| Type | Diesel |
| Pressure Range [Max] | 100 psi |
| Material | Brass |
| Weight | 0.0 LB |
| EAN or UPC | 82171034688 |