- 8 Pieces
includes
- Compression Gauge w/Protective Boot Special Air-Hold Valve for Easy Reset One Extension Two Hand-Held Adapters Flexible Line
| Pressure Range [Max] | 100 psi |
| No. of Pieces | 8 |
| Material | Brass |
| Weight | 3.07 LB |
| EAN or UPC | 82171034695 |
| Pressure Range [Max] | 100 psi |
| No. of Pieces | 8 |
| Material | Brass |
| Weight | 3.07 LB |
| EAN or UPC | 82171034695 |