- Automotive Maintenance Products
description
- Since our beginning, GEARWRENCH automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we’ve built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. GEARWRENCH automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. Made for everyday use – guaranteed for life. Better tools mean easier, more efficient work so we constantly evaluate automotive engineering trends allowing us to consistently improve and enhance our tools to better fit professional hands. That’s why they are the first choice for thousands of automotive technicians worldwide.
features
- 6 chrome vanadium steel 1/2" drive sockets are for most 4WD SUV's and light truck axle locknut applications
- Use with a torque wrench, ratchet, or breaker bar
- Large 4WD spindle puller 3910D (shown third from left) is included in the set but is no longer available individually
- 2467 - 4-lug socket for removing and installing 4-Slot front axle locknuts on 1986-newer F-series 1/2-ton trucks, full-size Bronco with Dana 44 axle, 1984-92 Ford Ranger, and Bronco II with manual hubs and Dodge trucks
- 3937 - 4-lug socket for removing and installing 4-slot front axle locknuts on 1993-newer Ford Ranger, Bronco II, and Explorer with manual hubs
- 1995-newer F-series 1/2-, 3/4-, and 1-ton trucks and full-size Bronco with manual hubs
- 1959-85 F-series 1/2- and 3/4-ton trucks and full-size Bronco
- 1960-90 GM 1/2-ton trucks and full-size Blazer/Jimmy
- 1969-72 International 1/2-Ton trucks
- 1969-89 Dodge 1/2-ton trucks with manual hubs
- 2770D - 6-lug socket for removing and installing 4-slot front axle locknuts on 1978-84 Ford F-series 4WD heavy-duty 3/4- and 1-ton trucks
- 1973-81 GM 4WD 3/4- and 1-ton trucks
- 3195 - Ford 4-lug locknut socket for high-shear rotating nuts on 1985-newer F-250 and F-350 truck rear axles, and Dana 80 rear axles of Ford Super Duty trucks
- 3911D - Toyota 4-lug locknut socket
- services high-torque locknuts on Toyota 4WD vehicles having free-wheel (lock out) hubs: 1995-newer Tacoma
- 1996-newer T100 and 4Runner
- not for 2-wheel drive vehicles
- 3910D - Removes front spindle to access needle bearing when lubricating and aligning front wheels
- 5/8"-18 fine thread permits use with slide hammer
- fits spindle thread sizes 2"-16, 1”-5/8"-16, and 38mm-15
- full-size GM, Ford, and Jeep with Dana front axles
- Includes blow mold case for storage and organization
includes
- 2467 4-Lug 4WD Spindle Nut Socket, 1/2 to 3/4 Ton Dana 44 2770D 6-Lug 4WD Spindle Nut Socket, 3/4 to 1 Ton Dana 44 3195D 4-Lug
| Material | Chrome Vanadium |
| No. of Pieces | 6 |
| Drive Size | 1/2 in |
| Weight | 13.455 LB |
| EAN or UPC | 82171416606 |

