- 6.438 in Overall Length
- 1 in Jaw Length
- 0.938 in Jaw Width
| Application | Heavy-Duty Electrical |
| Overall Length | 6.438 in |
| Material | Alloy Steel |
| Jaw Length | 1 in |
| Edge Type | Standard |
| Jaw Thickness | 0.438 in |
| Jaw Width | 0.938 in |
| Plier Type | Lineman's |
| Handle Color | Red |
| Handle Material | Double Dip Cushion Grip |
| Weight | 0.0 LB |
| EAN or UPC | 99575670633 |

