- 9 1/2 in Overall Length
- 1 1/2 in Jaw Length
- 1 1/4 in Jaw Width
| Jaw Length | 1 1/2 in |
| Material | Alloy Steel |
| Plier Type | Lineman's |
| Handle Color | Red |
| Jaw Thickness | 0.563 in |
| Application | Heavy-Duty Electrical |
| Handle Material | Double Dip Cushion Grip |
| Edge Type | Standard |
| Overall Length | 9.5 in |
| Jaw Width | 1 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575670695 |

