- Diagonal Plier Type
- 11 1/8 in Overall Length
- 0.843 in Jaw Length
| Handle Color | Black |
| Jaw Thickness | 0.39 in |
| Handle Material | Double Dip Cushion Grip |
| Material | Alloy Steel |
| Jaw Width | 0.984 in |
| Application | High Leverage |
| Overall Length | 11.125 in |
| Plier Type | Diagonal |
| Jaw Length | 0.843 in |
| Wire Cutter | Yes |
| Edge Type | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 99575671036 |

