- Diagonal Plier Type
- 4 1/4 in Overall Length
- 0.562 in Jaw Length
| Overall Length | 4.25 in |
| Handle Material | Double Dip Cushion Grip |
| Handle Color | Black |
| Edge Type | Standard |
| Jaw Width | 0.437 in |
| Jaw Length | 0.562 in |
| Plier Type | Diagonal |
| Material | Alloy Steel |
| Jaw Thickness | 1/4 in |
| Wire Cutter | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 99575671555 |

