- Diagonal Plier Type
- 5 1/8 in Overall Length
- 3/4 in Jaw Length
| Material | Alloy Steel |
| Edge Type | Standard |
| Plier Type | Diagonal |
| Wire Cutter | Yes |
| Handle Color | Black |
| Jaw Length | 3/4 in |
| Jaw Width | 0.687 in |
| Overall Length | 5.125 in |
| Jaw Thickness | 3/8 in |
| Handle Material | Double Dip Cushion Grip |
| Weight | 0.0 LB |
| EAN or UPC | 99575671593 |

