- Diagonal Plier Type
- 6.312 in Overall Length
- 7/8 in Jaw Length
| Jaw Thickness | 0.437 in |
| Handle Color | Black |
| Material | Alloy Steel |
| Application | Repetition |
| Wire Cutter | Yes |
| Handle Material | Double Dip Cushion Grip |
| Edge Type | Standard |
| Plier Type | Diagonal |
| Jaw Width | 3/4 in |
| Overall Length | 6.312 in |
| Jaw Length | 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575671753 |

