- Thin Long Nose Pliers - Straight Jaw Plier Type
- 0.688 in Jaw Width
- 2 1/4 in Jaw Length
| Plier Type | Thin Long Nose Pliers - Straight Jaw |
| Material | Alloy Steel |
| Jaw Width | 0.688 in |
| Overall Length | 6.875 in |
| Handle Color | Black |
| Jaw Thickness | 3/8 in |
| Jaw Length | 2 1/4 in |
| Handle Material | Double Dip Cushion Grip |
| Weight | 0.0 LB |
| EAN or UPC | 99575673696 |

