- Thin Extra Long Nose Pliers - Straight Jaw Plier Type
- 0.563 in Jaw Width
- 2 in Jaw Length
| Material | Alloy Steel |
| Jaw Width | 0.563 in |
| Overall Length | 6.25 in |
| Handle Material | Double Dip Cushion Grip |
| Plier Type | Thin Extra Long Nose Pliers - Straight Jaw |
| Handle Color | Black |
| Jaw Thickness | 0.313 in |
| Jaw Length | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575673702 |

