- Snap Ring Plier Type
- 5.437 in Overall Length
- 0 degrees Tip Angle
| Tip Type | Fixed Tip |
| Plier Type | Snap Ring |
| Handle Color | Black |
| External Ring Range | 1/4 in to 5/16 in |
| Straight Tip Size | 0.025 in |
| Overall Length | 5.437 in |
| Jaw Opening [Nom] | 0.23 in |
| Jaw Length | 1.05 in |
| Tip Angle | 0 ° |
| Jaw Width | 1/2 in |
| Material | Alloy Steel |
| Jaw Type | External |
| Weight | 0.0 LB |
| EAN or UPC | 99575679179 |

