- Snap Ring Plier Type
- 5.437 in Overall Length
- 0 degrees Tip Angle
| Jaw Opening [Nom] | 0.66 in |
| Overall Length | 5.437 in |
| Tip Angle | 0 ° |
| Jaw Width | 7/8 in |
| Jaw Type | External |
| Jaw Length | 2 in |
| Straight Tip Size | 0.038 in |
| Plier Type | Snap Ring |
| External Ring Range | 3/8 in to 9/16 in |
| Tip Type | Fixed Tip |
| Material | Alloy Steel |
| Handle Color | Red |
| Weight | 0.0 LB |
| EAN or UPC | 99575679230 |

