- Snap Ring Plier Type
- 5.437 in Overall Length
- 90 degrees Tip Angle
| Tip Size | 0.035 in |
| Material | Alloy Steel |
| Tip Angle | 90 ° |
| Jaw Width | 7/8 in |
| External Ring Range | 3/8 in to 9/16 in |
| Overall Length | 5.437 in |
| Plier Type | Snap Ring |
| Tip Type | Fixed Tip |
| Jaw Type | External |
| Handle Color | Red |
| Jaw Opening [Nom] | 1 in |
| Jaw Length | 1.781 in |
| Weight | 0.16 LB |
| EAN or UPC | 99575679278 |

