- Snap Ring Plier Type
- 7 in Overall Length
- 0 degrees Tip Angle
| Plier Type | Snap Ring |
| Material | Alloy Steel |
| Jaw Width | 1 1/8 in |
| Overall Length | 7 in |
| Tip Type | Fixed Tip |
| Handle Color | Red |
| Jaw Length | 2 1/2 in |
| External Ring Range | 15/16 in to 1 7/16 in |
| Jaw Opening [Nom] | 1.44 in |
| Straight Tip Size | 0.07 in |
| Jaw Type | External |
| Tip Angle | 0 ° |
| Weight | 0.0 LB |
| EAN or UPC | 99575679292 |

