- Snap Ring Plier Type
- 9 1/4 in Overall Length
- 0 degrees Tip Angle
| Material | Alloy Steel |
| Jaw Opening [Nom] | 3 1/2 in |
| Tip Angle | 0 ° |
| Jaw Length | 3 in |
| Overall Length | 9.25 in |
| Straight Tip Size | 0.115 in |
| Tip Type | Fixed Tip |
| Jaw Type | External |
| Plier Type | Snap Ring |
| Jaw Width | 1 1/8 in |
| External Ring Range | 1 1/2 in to 3 1/2 in |
| Handle Color | Red |
| Weight | 0.0 LB |
| EAN or UPC | 99575679353 |

