- 5 1/2 in Overall Length
- 0 degrees Tip Angle
| Jaw Opening [Nom] | 0.31 in |
| Jaw Length | 3 in |
| Material | Alloy Steel |
| Tip Angle | 0 ° |
| Handle Color | Red |
| Jaw Type | Internal |
| Jaw Width | 3/4 in |
| Overall Length | 5.5 in |
| Tip Type | Fixed Tip |
| Straight Tip Size | 0.025 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575679650 |

