- 5.437 in Overall Length
- 0 degrees Tip Angle
| Overall Length | 5.437 in |
| Tip Type | Fixed Tip |
| Jaw Length | 1 7/8 in |
| Jaw Opening [Nom] | 0.56 in |
| Tip Angle | 0 ° |
| Straight Tip Size | 0.038 in |
| Jaw Type | Internal |
| Handle Color | Red |
| Jaw Width | 3/4 in |
| Material | Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 99575679711 |

