- 5.437 in Overall Length
- 45 degrees Tip Angle
| Tip Type | Fixed Tip |
| Tip Size | 0.035 in |
| Overall Length | 5.437 in |
| Jaw Length | 1.812 in |
| Jaw Type | Internal |
| Jaw Opening [Nom] | 0.56 in |
| Jaw Width | 3/4 in |
| Tip Angle | 45 ° |
| Handle Color | Black |
| Material | Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 99575679735 |

